Motion
MG305SZZ6
Mast Guide Ball Bearing - 1.0000 in ID, 2.9370 in OD, 1.0000 in Width, Double Shield
Mi Item #05516387
MFR #MG305SZZ6
Price$106.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.0000 in ID, 2.9370 in OD, 1.0000 in Width, Double Shield
Mi Item #05516387
MFR #MG305SZZ6

Mfr description
MG305SZZ-6 MAST GUIDE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    2.9370 in
  • Overall Width
    1.0000 in

Details

  • Closure Type
    Shielded
  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)