Motion
PCR18-3/8-6MM-SS

RULAND MANUFACTURING CO
PCR18-3/8-6MM-SS

Clamp-On Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 0.3750 in, Bore - Side 2: 6 mm
MI ITEM #05516401
MFR #PCR18-3/8-6MM-SS
List Price$266.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR18-3/8-6MM-SS

Clamp-On Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 0.3750 in, Bore - Side 2: 6 mm
MI ITEM #05516401
MFR #PCR18-3/8-6MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.64/each for your price

Overview

Mfr description
PCR18-3/8"-6MM-SS 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    6 mm
  • Outside Diameter
    1.1250 in
  • Torque Capacity
    4.50 ft-lbs
  • Bore Size
    0.3750 in
  • Coupling Length
    1.5000 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0150 in
  • Weight
    0.542 lb
  • Length Through Bore
    0.6950 in
  • UPC_NO
    63452913713
  • Material
    303 Stainless Steel
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text