Motion
SD4P100T61YQ40

Lincoln Motors
SD4P100T61YQ40

Leeson Inverter Vector Duty Motor - 100 hp, 1800 rpm, 3 ph, 230/460 V, 404T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1782 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05516412
MFR #SD4P100T61YQ40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SD4P100T61YQ40

Leeson Inverter Vector Duty Motor - 100 hp, 1800 rpm, 3 ph, 230/460 V, 404T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1782 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05516412
MFR #SD4P100T61YQ40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM21127 404T ODP 100HP1800 230/460V
  • Variable torque speed range with open loop drive of 0-60 Hz Constant horsepower speed range of 2x base speed Ultimate Spike DefenseTM Insulation System 1.00 service factor on PWM waveform 1.15 service factor or better on sine-wave power Precision dynamic balanced rotor assembly Thermal overload protection (Class F thermostats

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    404T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1782 rpm
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • KVA Code
    F
  • Starting Method
    Wye Start Delta Run Or Inverter
  • kW
    74.60 kW
  • Full Load Amps
    244.0/122.0 A
  • Full Load Current
    244.0/122.0 A
  • Full Load Efficiency
    94.1 %
  • Ambient Temperature Range
    40 °C
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    100 hp
  • Shaft Type
    T
  • Shaft Diameter
    2.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    17.35 in
  • Overall Length C Dimension
    31.81 in
  • Drive End Bearing Size
    315
  • Opposite Drive End Bearing Size
    313
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Features
    Variable torque speed range with open loop drive of 0-60 Hz Constant horsepower speed range of 2x base speed Ultimate Spike DefenseTM Insulation System 1.00 service factor on PWM waveform 1.15 service factor or better on sine-wave power Precision dynamic balanced rotor assembly Thermal overload protection (Class F thermostats
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA
  • Opposite Drive End Bearing
    Ball
  • Type of Bearing
    Ball
  • Weight
    882 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720983263
  • Operation Manual
  • Spec Sheet
    100 HP, 230/460 V, 10:1 Speed Ratio
  • Technical Specifications
    100 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 404T Frame, ODP
  • Manufacturer Catalog Number
    LM21127
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought