Specifications
Dimensions
- Head AngleStraight
Details
- Handle StylePlain
- Included AccessoriesCase
- Number Of Pieces3
- UPC_NO038728016706
- Wrench Set TypeTap Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)