1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
FTSS438-100
Fish Tape, Tape Length: 100ft, Tape Width: 1/8", Tape Material: Stainless Steel, Includes: Carry Case
MI ITEM #
05516544
MFR #
FTSS438-100
List Price
$220.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Fish Tapes
GREENLEE FTSS438-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
FTSS438-100
Fish Tape, Tape Length: 100ft, Tape Width: 1/8", Tape Material: Stainless Steel, Includes: Carry Case
MI ITEM #
05516544
MFR #
FTSS438-100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$220.16
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FTSS438-100 FISHTAPE STAINLESS STEEL
Specifications
Tape Length
100 ft
Tape Width
1/8 in
Tape Material
Stainless Steel
Weight
4.8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data