Specifications
Dimensions
- Bit Tip Size1, 1/2, 2
Details
- Bit Tip StylePhillips
- Individual Bit Or Bit SetBit Set
- Number Of Bits Included28
- TypeImpact Ready Accessory Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)