Motion
1862X3
Weatherhead Push-Connect Swivel Union Adapter
MI ITEM #05517101
MFR #1862X3
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Union Adapter
MI ITEM #05517101
MFR #1862X3

Mfr description
1862X3 QUICK CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.44 in
  • Length
    1.62 in
  • Overall Length
    1.62 in
  • Weight
    0.04 lb
  • Width
    0.44 in

Details

  • Adapter Type
    Union Adapters
  • Body Material
    Brass
  • End 1 Type
    Line/Hose/Tube
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1862X3
  • Manufacturer Upc Number
    639789261830
  • Material
    Brass
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)