Motion
AC3624

AKRO-MILS
AC3624

Bin Cabinets - Gray, Powder Coated, Steel, 78 x 24 x 36 in
MI ITEM #05517186
MFR #AC3624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
AC3624

Bin Cabinets - Gray, Powder Coated, Steel, 78 x 24 x 36 in
MI ITEM #05517186
MFR #AC3624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Dimensions
    78 x 24 x 36 in
  • Height
    78 in
  • Length
    24 in
  • Outside Height
    78 in
  • Outside Length
    24 in
  • Outside Width
    36 in
  • Overall Height
    78 in
  • Overall Length
    24 in
  • Overall Width
    36 in
  • Width
    36 in

Details

  • Cabinet Style
    Panel Mount
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    1

Overview

Mfr description
AC3624PURPL AKRO BIN CABINET WITH BINS
  • Made in the USA
  • 1250 lb. Weight Capacity
  • All-welded cabinets made of 16-gauge steel
  • Louvered back wall
  • Keyed handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought