Motion
40228
Divider for 19 Series Steel Cabinet - Black, Plastic, Industrial Grade Polymers, For Use With Cabinet: 19228
MI ITEM #05517188
MFR #40228
List Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Divider for 19 Series Steel Cabinet - Black, Plastic, Industrial Grade Polymers, For Use With Cabinet: 19228
MI ITEM #05517188
MFR #40228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.42/each for your price

Overview

Mfr description
40228 DIVIDER FOR 20228
  • Made in the USA;
  • Keep items separated in bin
  • Divider provides additional storage options
  • Use with Akro Cabinet #19228

Specifications

  • Accessory Type
    Divider
  • For Use With Cabinet
    19228
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Color
    Black
  • Fm Approval
    Not FM Approved
  • Dimensions
    2 x 2.2 x 0.111 in
  • Height
    2 in
  • Outside Height
    2 in
  • Overall Height
    2 in
  • Length
    2.2 in
  • Outside Length
    2.2 in
  • Overall Length
    2.2 in
  • Width
    0.111 in
  • Outside Width
    0.111 in
  • Overall Width
    0.111 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought