Motion
80-813-11

ANSELL
80-813-11

PowerFlex® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Kevlar Liner
Mi Item #05517346
MFR #80-813-11
Price$31.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-813-11

PowerFlex® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Kevlar Liner
Mi Item #05517346
MFR #80-813-11

Mfr description
284101 ACTIVARMR 80813 VEND PACK SIZE
  • Glove materials are inherently flame-resistant, providing protection even after multiple launderings
  • Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands
  • Ergonomic design, superior comfort, dexterity and flexibility based on patented technology
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.73/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    8.38 to 10.31 in, 213 to 262 mm
  • Men'S Size
    11

Details

  • Coating Coverage
    Palm Coated
  • Coating Material
    Neoprene
  • Color
    Black / Green
  • Cuff Type
    Knitwrist
  • Description
    Comfortable flame-resistant gloves, offering advanced arc flash and cut protection
  • Description Keyword
    Foam Coated Palm & Fingers
  • EN388
    EN388 2X42C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Lining Material
    Aramid, Fiber glass, Modacrylic
  • Manufacturer Catalog Number
    80-813-11
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Types
    Work Gloves
  • Protection Type
    Cut and Heat Resistant
  • Series
    ActivArmr
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)