Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Standards MetANSI/ISEA 105-2024 CUT A4, EN ISO 21420, 2020
- TypeFlame Resistant Glove
- UPC_NO20076490028316
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)