Specifications
Dimensions
- Body Size30
- Port Size3/8 BSPP
Details
- Bowl MaterialPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Filter TypeModular Style Filter
- Manufacturer Catalog
- Manufacturer Product Page
- Port GenderFemale
- Thread StandardBSPP
Overview
Mfr description
AF30-F02-7-20