Motion
1804-60
Polypropylene Hand-Line with Swivel Hook
MI ITEM #05517554
MFR #1804-60
List Price$212.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polypropylene Hand-Line with Swivel Hook
MI ITEM #05517554
MFR #1804-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.43/each for your price

Overview

Mfr description
1804-60 HAND LINE POLYPROPYLENE CAT. NO.
  • Made of 5/16-Inch (8 mm) three-strand polypropylene rope spliced to eye of swivel hook
  • Line 75-Foot (22.86 m) long
  • Forged steel with swivel clevis and quick-acting plunger-style latch
  • This item is NOT an occupational protective device. Do NOT use for human support
  • Made in USA

Specifications

  • Load Capacity
    250 lb
  • Material
    Polypropylene
  • Height
    4.95 in
  • Length
    12.15 in
  • Weight
    2.2 lbs
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text