Motion
19542
Screwdriver - Torx TiP, T15 Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05517556
MFR #19542
Your Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T15 Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05517556
MFR #19542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.60/each(List $19.09)

Overview

Mfr description
19542 SCREWDRIVER CUSHN-GRIP ROUND-SHANK

Specifications

  • Tip Style
    Torx
  • Tip Size
    T15
  • Blade Length
    4 in
  • Overall Length
    7-3/4 in
  • Blade Material
    Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome Plated
  • Magnetic
    Non-Magnetic
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644851902

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought