Motion
2006
Large Crimping Tool with Compound-Action
Mi Item #05517557
MFR #2006
Price$361.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Crimping Tool with Compound-Action
Mi Item #05517557
MFR #2006

Mfr description
2006 CRIMPING TOOL FOR NON-INSULATED
  • Crimper crimps 6 - 4/0 AWG lugs and terminals
  • All-in-one crimping tool with integral crimp nest; no removable parts or rotating dies
  • High-leverage handles and compound-action mechanism for superior mechanical advantage with ultra-comfortable hand grips for easy use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.47/each

Specifications

Dimensions

  • Overall Length
    19.5 in

Details

  • Crimping Capacity
    #6 to 4/0 AWG
  • Handle Style
    Molded Grip
  • Ratcheting
    No
  • Self Adjusting
    Self Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)