Motion
2100-9
Knive & Cutting Tool - 19 AWG, 23 AWG Cutting Capacity, 5.2500 in Overall Length
Mi Item #05517559
MFR #2100-9
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knive & Cutting Tool - 19 AWG, 23 AWG Cutting Capacity, 5.2500 in Overall Length
Mi Item #05517559
MFR #2100-9

Mfr description
2100-9 STAINLESS CABLE SPLICER SNIP
  • Cable Splicer Snips with stainless steel blades to maintain blade durability and sharpness
  • Scissors with serrated teeth allow for non-slip cutting action
  • Cuts electrical communication 19 AWG and 23 AWG wire, cable and cordage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.05/each

Specifications

Dimensions

  • Blade Length
    1.8750 in, 47.62 mm
  • Height
    0.45 in
  • Length
    5.25 in
  • Overall Length
    5.2500 in
  • Single Part Length
    133.35 mm;5.2500 in
  • Tool Weight
    96.388 g, 3.4 oz
  • Weight
    0.21 lbs
  • Width
    3.375 in

Details

  • Application
    Stripping, Wire Cutting
  • Body Material
    Stainless Steel
  • Color
    Gray
  • Cutter Type
    Stripping;Cutting
  • Cutting Capacity
    19 AWG, 23 AWG
  • Cutting Capacity (Copper & Aluminum)
    19 AWG;23 AWG
  • Description
    Cable Splicer Snip Stainless Steel
  • Ergonomic Handle
    Yes
  • Handle Color
    Gray
  • Handle Material
    Steel
  • Handle Style
    Free-Fall
  • Handle Type
    Free-Fall
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Resharpened
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)