Motion
32216
Screwdriver - Phillips TiP, #2 Tip Size, 7 in Blade Length, 11-1/4 in
Mi Item #05517566
MFR #32216
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 7 in Blade Length, 11-1/4 in
Mi Item #05517566
MFR #32216

Mfr description
32216 #2 X 7" PHILLIPS SCREWHOLDING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Blade Length
    7 in
  • Overall Length
    11-1/4 in
  • Tip Size
    #2

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Magnetic
    Non-Magnetic
  • Tip Style
    Phillips
  • UPC_NO
    092644322167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)