Motion
32561
Multi-Bit Screwdriver - Stubby, Bit Tip Style: Nut Driver, Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Nut Driver in, 1/4 Slotted in, 3/16 Slotted in, 5/16 Nut Driver in Bit Tip Sizes
Mi Item #05517571
MFR #32561
Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Stubby, Bit Tip Style: Nut Driver, Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Nut Driver in, 1/4 Slotted in, 3/16 Slotted in, 5/16 Nut Driver in Bit Tip Sizes
Mi Item #05517571
MFR #32561

Mfr description
32561 STUBBY SCREWDRIVER/NUT DRIVER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.23/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 1/4 Nut Driver in, 1/4 in Slotted, 3/16 in Slotted, 5/16 Nut Driver in
  • Overall Length
    81 mm

Details

  • Bit Tip Style
    Nut Driver, Phillips, Slotted
  • Double Ended Bits
    Single-Ended
  • Handle Bit Storage
    2 (Nut Driver), 4 (Tip)
  • Handle Style
    Stubby
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Replaceable Shank
  • UPC_NO
    092644325618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)