Motion
5106S
Straight Wall Bucket with Swivel Snap Hook
MI ITEM #05517584
MFR #5106S
Price$90.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Wall Bucket with Swivel Snap Hook
MI ITEM #05517584
MFR #5106S

Mfr description
5106S BUCKET #6 CANVAS STRAIGHT-WALL
  • The bucket features a bronze swivel snap hook (Cat. No. 2012) for use on hoisting canvas buckets
  • Black molded polypropylene bottom protects against corrosion
  • Tool bucket is made of No. 6 canvas and measures 14-Inch (35.6 cm) high with a diameter of 9-Inch (22.9 cm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.92/each

Specifications

Dimensions

  • Height
    14 in
  • Length
    14 in
  • Width
    9 in

Details

  • Features & Benefits
    • The bucket features a bronze swivel snap hook (Cat. No. 2012) for use on hoisting canvas buckets • Black molded polypropylene bottom protects against corrosion • Tool bucket is made of No. 6 canvas and measures 14-Inch (35.6 cm) high with a diameter of 9-Inch (22.9 cm) • Made in the USA • Web handle extends down the sides of the bucket for added strength • Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas • High-density polyethylene top ring for strength and chemical resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)