Motion
5144BHB14OS

KLEIN TOOLS INC
5144BHB14OS

Lineman Bucket Bags & Accessories - Polyester Material, Number of Compartments: 29
MI ITEM #05517586
MFR #5144BHB14OS
Price$138.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
5144BHB14OS

Lineman Bucket Bags & Accessories - Polyester Material, Number of Compartments: 29
MI ITEM #05517586
MFR #5144BHB14OS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.79/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    14 in
  • Width
    7 in

Details

  • Features & Benefits
    • Aerial bucket contains 15 interior pockets and 14 outside pockets • Constructed of rugged denier polyester, this oval bucket is built to resist wear and tear • Includes web handles • Black molded polypropylene bottom with drain holes • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval • Hooks (Cat. No. 5144H) sold separately
  • Material
    Polyester
  • Number Of Compartments
    29

Overview

Mfr description
5144BHB14OS TOOL TOTE - 29 POCKETS AND
  • Aerial bucket contains 15 interior pockets and 14 outside pockets
  • Constructed of rugged denier polyester, this oval bucket is built to resist wear and tear
  • Includes web handles
  • Black molded polypropylene bottom with drain holes
  • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval
  • Hooks (Cat. No. 5144H) sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought