Motion
5145
Tool Organizer - Pouch, 5.2500 in Length, 7.0000 in Height, 1.0000 in Belt Width, Leather Material, Black Color
MI ITEM #05517587
MFR #5145
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Pouch, 5.2500 in Length, 7.0000 in Height, 1.0000 in Belt Width, Leather Material, Black Color
MI ITEM #05517587
MFR #5145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.42/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Height
    3 in
  • Length
    7 in
  • Overall Height Or Width
    7.0000 in
  • Overall Length
    5.2500 in
  • Weight
    0.46 lbs
  • Width
    1 in

Details

  • Color
    Black
  • Features & Benefits
    • Leather construction for long life • Stitched and riveted to stand up to the demands of your jobsite • Features 1-Inch (2.5 cm) reinforced gusset • Has a large utility pocket plus two outside pockets • Tunnel loop fits belts up to 1-Inch (2.5 cm) wide • Measurements are 7 x 5.25 x 1-Inch
  • Material
    Leather
  • Number Of Exterior Pockets
    3
  • Product Types
    Utility Pouch
  • Storage Type
    Pouch

Overview

Mfr description
5145 TOOL POUCH LEATHER 3 POCKETS TUNNEL
  • Leather construction for long life
  • Stitched and riveted to stand up to the demands of your jobsite
  • Features 1-Inch (2.5 cm) reinforced gusset
  • Has a large utility pocket plus two outside pockets
  • Tunnel loop fits belts up to 1-Inch (2.5 cm) wide
  • Measurements are 7 x 5.25 x 1-Inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought