Specifications
Dimensions
- Height15 in
- Length19 in
- Width9 in
Details
- Features & Benefits• Heavy-duty No. 6 natural canvas • Double-layer canvas bottom • Reinforced, riveted web handles • Open top for easy tool access
- MaterialCanvas
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)