Motion
5539CPAK
Tool Bag - Canvas Material, Non-Waterproof, Blue, Red, Yellow
Mi Item #05517597
MFR #5539CPAK
Price$74.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Non-Waterproof, Blue, Red, Yellow
Mi Item #05517597
MFR #5539CPAK

Mfr description
5539CPAK 3-PACK CONSUMABLE ZIPPER BAGS
  • No. 8 canvas zipper bags in a 3-pack
  • Tool pouch comes in an assortment of three colors: red, blue, and yellow
  • Heavy-duty brass zipper to keep your parts secure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.56/each

Specifications

Dimensions

  • Depth
    3-1/2 in
  • Height
    8 in
  • Length
    10 in

Details

  • Color
    Blue, Red, Yellow
  • Features & Benefits
    • No. 8 canvas zipper bags in a 3-pack • Tool pouch comes in an assortment of three colors: red, blue, and yellow • Heavy-duty brass zipper to keep your parts secure • Brass grommet for hanging or attaching to a belt or clip • Convenient storage for wire nuts, connectors and other consumables • Each bag is 10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3-1/2-Inch (8.9 cm) wide bottom
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Zipper Bag
  • UPC_NO
    092644552649
  • Waterproof Or Water Resistant
    Non-Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)