Motion
58889
Tool Bags; Tool Organizers - For Use With: Tool Tote, Shoulder Strap
MI ITEM #05517607
MFR #58889
Your Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags; Tool Organizers - For Use With: Tool Tote, Shoulder Strap
MI ITEM #05517607
MFR #58889

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.39/each(List $30.58)

Overview

Mfr description
58889 ADJUSTABLE PADDED SHOULDER STRAP
  • Shoulder strap for canvas tool bags
  • Adjustable from both ends for a perfect fit
  • Fits Klein Tool Bags 5003 Series and Tool Tote (Cat. No. 58888)
  • Pictured with 5003-20 bag (bag sold separately)

Specifications

  • Accessory Type
    Shoulder Strap
  • For Use With
    Klein Tools 5003 Series and Tool Tote (Cat. No. 58888)
  • Material
    Polypropylene
  • Color
    Black
  • Height
    1 in
  • Width
    1 in
  • Features & Benefits
    • Shoulder strap for canvas tool bags • Adjustable from both ends for a perfect fit • Fits Klein Tool Bags 5003 Series and Tool Tote (Cat. No. 58888) • Pictured with 5003-20 bag (bag sold separately)
  • Type
    Padded Adjustable Shoulder Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text