Motion
630-10MM
Nut Driver - Hollow Shank Style, 10 mm Hex Size, 76 mm Shank Length, 171 mm Overall Length
Mi Item #05517615
MFR #630-10MM
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 10 mm Hex Size, 76 mm Shank Length, 171 mm Overall Length
Mi Item #05517615
MFR #630-10MM

Mfr description
630-10MM NUT DRIVER CUSHION-GRIP 3 "
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Handle Length
    95 mm
  • Hex Size
    10 mm
  • Overall Length
    171 mm
  • Shank Length
    76 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Non Sparking
    Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644651700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)