Motion
63330
Bolt or Wire Rope Cutter - 30 in Overall Length
Mi Item #05517626
MFR #63330
Price$298.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 30 in Overall Length
Mi Item #05517626
MFR #63330

Mfr description
63330 BOLT CUTTER STEEL HANDLES 30" LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.51/each

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    10.2 lbs

Details

  • Blade Material
    Steel
  • Cutting Capacity
    1/2 (Soft/Medium) in, 3/8 (Hard) in
  • Handle Color
    Red
  • Handle Material
    Steel
  • Material Cut
    Metal (Soft, Medium, Hard)
  • Return Type
    Manual
  • UPC_NO
    092644633300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)