Motion
63336
Bolt or Wire Rope Cutter - 36 in Overall Length
Mi Item #05517627
MFR #63336
Price$310.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 36 in Overall Length
Mi Item #05517627
MFR #63336

Mfr description
63336 BOLT CUTTER STEEL HANDLES 36" LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.50/each

Specifications

Dimensions

  • Overall Length
    36 in
  • Weight
    14-1/4 lbs

Details

  • Blade Material
    Steel
  • Cutting Capacity
    7/16 (Hard) in, 9/16 (Soft/Medium) in
  • Handle Color
    Red
  • Handle Material
    Steel
  • Material Cut
    Metal (Soft, Medium, Hard)
  • Return Type
    Manual
  • UPC_NO
    092644633362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)