Motion
646-1/4-INS

KLEIN TOOLS INC
646-1/4-INS

Nut Driver - Hollow Shank Style, 1/4 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #05517630
MFR #646-1/4-INS
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
646-1/4-INS

Nut Driver - Hollow Shank Style, 1/4 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #05517630
MFR #646-1/4-INS

Mfr description
646-1/4-INS INSULATED NUT DRIVER CUSHION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.53/each

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Overall Length
    9-3/4 in
  • Shank Length
    6 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644652264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)