Motion
646-3/8
Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
MI ITEM #05517632
MFR #646-3/8
Price$24.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
MI ITEM #05517632
MFR #646-3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.26/each

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Overall Length
    9-3/4 in
  • Shank Length
    6 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Non Sparking
    Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644650345

Overview

Mfr description
646-3/8 NUT DRIVER CUSHION GRIP 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought