Motion
646-3/8-INS

KLEIN TOOLS INC
646-3/8-INS

Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
MI ITEM #05517633
MFR #646-3/8-INS
Your Price$31.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
646-3/8-INS

Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
MI ITEM #05517633
MFR #646-3/8-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.50/each(List $38.23)

Overview

Mfr description
646-3/8-INS INSULATED NUT DRIVER CUSHION

Specifications

  • Hex Size
    3/8 in
  • Shank Style
    Hollow
  • Shank Length
    6 in
  • Overall Length
    9-3/4 in
  • Handle Style
    Cushion Grip
  • Shank Material
    Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome Plated
  • Non Sparking
    Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Insulation Rating
    1000 V
  • UPC_NO
    092644652295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text