Motion
646-7/16-INS

KLEIN TOOLS INC
646-7/16-INS

Nut Driver - Hollow Shank Style, 7/16 in Hex Size, 6 in Shank Length, 10-5/16 in Overall Length
Mi Item #05517636
MFR #646-7/16-INS
Price$36.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
646-7/16-INS

Nut Driver - Hollow Shank Style, 7/16 in Hex Size, 6 in Shank Length, 10-5/16 in Overall Length
Mi Item #05517636
MFR #646-7/16-INS

Mfr description
646-7/16-INS INSULATED NUT DRIVER
  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
  • Two layers of insulation provide protection against electric shock
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool and a flame retardant, impact-resistant, bright orange outer coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.58/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Overall Length
    10-5/16 in
  • Shank Length
    6 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644652301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)