Motion
646-9/16
Nut Driver - Hollow Shank Style, 9/16 in Hex Size, 6 in Shank Length, 11-3/8 in Overall Length
MI ITEM #05517637
MFR #646-9/16
List Price$28.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 9/16 in Hex Size, 6 in Shank Length, 11-3/8 in Overall Length
MI ITEM #05517637
MFR #646-9/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.59/each for your price

Overview

Mfr description
646-9/16 NUT DRIVER CUSHION GRIP 6"

Specifications

  • Hex Size
    9/16 in
  • Shank Style
    Hollow
  • Shank Length
    6 in
  • Overall Length
    11-3/8 in
  • Handle Style
    Cushion Grip
  • Shank Material
    Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome Plated
  • Non Sparking
    Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644650376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text