Motion
68406
Wrench Set - 14 PC, Combination Type, Polished Chrome Finish
Mi Item #05517643
MFR #68406
Price$499.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 14 PC, Combination Type, Polished Chrome Finish
Mi Item #05517643
MFR #68406

Mfr description
68406 COMBINATION WRENCH SET 14- PC. W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.01/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-9/16 (68419) in, 11-1/2 (68420) in, 12-1/2 (68421) in, 13-1/2 (68422) in, 14-5/8 (68423) in, 15-9/16 (68424) in, 16-7/8 (68425) in, 6-1/8 (68412) in, 6-3/8 (68413) in, 7-1/2 (68415) in, 7-1/8 (68414) in, 8-1/8 (68416) in, 9 (68417) in, 9-1/8 (68418) in
  • Wrench Size Range
    3/8 to 1-1/4 in
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Finish Coating
    Polished Chrome
  • Included Accessories
    Pouch
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    14
  • UPC_NO
    092644684067
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)