1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
68500
7 PC, Combination Type, 7 to 15 mm Wrench Size
MI ITEM #
05517644
MFR #
68500
Your Price
$107.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Wrench Sets
KLEIN TOOLS INC 68500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
68500
7 PC, Combination Type, 7 to 15 mm Wrench Size
MI ITEM #
05517644
MFR #
68500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$107.10
/each
(List
$133.88
)
Qty
Add to Cart
Overview
Mfr description
68500 COMBINATION METRIC WRENCH SET 7-PC
Specifications
Wrench Set Type
Combination
Number Of Pieces
7
Head Angle
15 °
Wrench Size Range
7 to 15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data