1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
80028
Tool Kit, 28-Piece
Mi Item #
05517651
MFR #
80028
Price
$657.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Miscellaneous Hand Tools
KLEIN TOOLS INC 80028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
80028
Tool Kit, 28-Piece
Mi Item #
05517651
MFR #
80028
Mfr description
80028 28-PIECE ELECTRICIAN'S TOOL SET
28-Piece Tool Kit with high quality commonly used hand tools for the professional or apprentice
Tool Kit includes: 4 types of pliers, 6 screwdrivers, 7 nut drivers, hex key set, torpedo level, crimper/cutting tool, wire stripper/cutter
Kit also includes: NCVT with flashlight, GFCI tester, utility knife, tape measure, canvas zipper bag, tool bag backpack, and protective eyewear
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$657
.97
/each
Add to Cart
Specifications
Dimensions
Height
11.4 in
Length
20.5 in
Weight
17.2 lbs
Width
14.6 in
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items