Motion
JTH610E
Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece
MI ITEM #05517674
MFR #JTH610E
Price$75.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece
MI ITEM #05517674
MFR #JTH610E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.18/each

Specifications

Dimensions

  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/32 in

Details

  • Features & Benefits
    • State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability • Treated steel for long term torsion resistance and rust prevention • Double ended hex key is adaptable for working in tight spaces or high torque applications • Easy size identification with markings on top of every handle • Metal stand keeps tools organized and has open slot for additional T-Handle storage • 6-Inch Blades in 10 sizes: 3/32-Inch, 7/64-Inch, 7/32-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch
  • Set Type
    Key Set

Overview

Mfr description
JTH610E 10 PC 6" SAE JOURNEYMAN T-HANDLE
  • State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability
  • Treated steel for long term torsion resistance and rust prevention
  • Double ended hex key is adaptable for working in tight spaces or high torque applications
  • Easy size identification with markings on top of every handle
  • Metal stand keeps tools organized and has open slot for additional T-Handle storage
  • 6-Inch Blades in 10 sizes: 3/32-Inch, 7/64-Inch, 7/32-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought