Motion
JTH67T
Torx Key or Torx Driver Set - Torx Drive Style, T10 Minimum Torx Size, T40 Maximum Torx Size
Mi Item #05517676
MFR #JTH67T
Price$107.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Torx Driver Set - Torx Drive Style, T10 Minimum Torx Size, T40 Maximum Torx Size
Mi Item #05517676
MFR #JTH67T

Mfr description
JTH67T 7 PC 6" TORX JOURNEYMAN T-HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.59/each

Specifications

Dimensions

  • Maximum Torx Size
    T40
  • Minimum Torx Size
    T10
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40

Details

  • Drive Style
    Torx
  • Handle Style
    T-Handle
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)