Motion
JTH68M
Hex Key or Hex Driver Set -
MI ITEM #05517677
MFR #JTH68M
Price$50.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set -
MI ITEM #05517677
MFR #JTH68M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.99/each

Specifications

Dimensions

  • Handle Length
    6 in
  • Hex Size
    10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    2 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Handle Style
    T-Handle
  • Includes
    Metal Stand, Short Blade
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set

Overview

Mfr description
JTH68M 8 PC 6" METRIC JOURNEYMAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought