Motion
JTH910E
Hex Key or Hex Driver Set -
Mi Item #05517680
MFR #JTH910E
Price$96.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set -
Mi Item #05517680
MFR #JTH910E

Mfr description
JTH910E 10 PC SAE JOURNEYMAN T- HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.41/each

Specifications

Dimensions

  • Handle Length
    9 in
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/32 in

Details

  • Drive Style
    Hex
  • Handle Style
    Soft Touch Grip
  • Includes
    Metal Stand
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)