Motion
LMK10
Hex Key or Hex Driver Set - Steel
MI ITEM #05517683
MFR #LMK10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Steel
MI ITEM #05517683
MFR #LMK10

Mfr description
LMK10 HEX-KEY SET 9-PC. L-STYLE LONG-ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3-1/2 in, 3-1/32 in, 3-1/8 in, 3-31/32 in, 3-9/32 in, 4-27/32 in, 4-3/8 in, 5-1/32 in, 5-9/32 in
  • Hex Size
    1.5 mm, 10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Handle Style
    L-Style
  • Includes
    Durable Caddy
  • Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)