Motion
S166
1/2-Inch Nut Driver, 6-Inch Hollow Shaft
MI ITEM #05517684
MFR #S166
List Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-Inch Nut Driver, 6-Inch Hollow Shaft
MI ITEM #05517684
MFR #S166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.12/each for your price

Overview

Mfr description
S166 NUT DRIVER 6" HOLLOW-SHAFT 1/2 HEX
  • Nut Driver reaches into deep recesses
  • Fits over long bolts and studs
  • Smooth Comfordome handles fit the palm of the hand comfortably and are color-coded for easy identification
  • Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Made in USA
  • Chrome-plated shaft helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Meets or exceeds applicable ASME / ANSI specifications

Specifications

  • Hex Size
    1/2 in
  • Shank Style
    Hollow
  • Shank Length
    6 in
  • Handle Style
    Comfordome
  • Height
    1 in
  • Length
    10 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text