Motion
S9
Screwdrivers and Nut Drivers - Hollow Shank Style, 9/32 in Hex Size, 3 in Shank Length, 6-5/8 in Overall Length
MI ITEM #05517685
MFR #S9
List Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 9/32 in Hex Size, 3 in Shank Length, 6-5/8 in Overall Length
MI ITEM #05517685
MFR #S9

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.33/each for your price

Overview

Mfr description
S9 NUT DRIVER 3IN. HOLLOW- SHAFT 9/32
  • Nut Driver's standard length works for most applications
  • Fits over long bolts and studs
  • Smooth Comfordome handles fit the palm of the hand comfortably and are color-coded for easy identification
  • Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Made in USA
  • Chrome-plated shaft helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Meets or exceeds applicable ASME / ANSI specifications

Specifications

  • Hex Size
    9/32 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    6-5/8 in
  • Handle Style
    Comfordome
  • Manufacturer Upc Number
    92644326677
  • Handle Type
    Comfordome
  • Height
    1 in
  • Insulated Handle
    No
  • Length
    6.625 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought