Overview
Mfr description
T1710 CRIMPING TOOL RATCHETING COMPOUND
Specifications
- Connector TypeInsulated Terminal
- RatchetingRatcheting
- Self AdjustingNon-Self Adjusting
- Overall Length9 in
- Wire Gauge Capacity22 to 10 AWG
- Handle StyleComfort Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data