Motion
VDV205-035

KLEIN TOOLS INC
VDV205-035

Crimp Die Set Insulated Terms, AWG 10-22
MI ITEM #05517695
MFR #VDV205-035
List Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV205-035

Crimp Die Set Insulated Terms, AWG 10-22
MI ITEM #05517695
MFR #VDV205-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.42/each for your price

Overview

Mfr description
VDV205-035 DIE SET FOR VDV200-010 -
  • Precise nest dimensions ensure accurate terminations that meet or exceed common standards
  • Die Set only
  • Weight: 1.6 ounces
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Additional, optional die sets include: VDV212-034 (CATV F-Connector RG59/6); VDV205-036 (Non-Insulated Terminal or Open Barrel Terminal AWG10-20); VDV211-037 (RG6/58/59/62)

Specifications

  • Height
    0.36 in
  • Length
    2.88 in
  • Weight
    0.09 lbs
  • Width
    1.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought