Motion
30-500
Crimper, Ratcheting, Connector Type: Insulated Ring Tongue Terminal, Splice
Mi Item #05517732
MFR #30-500
Price$186.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimper, Ratcheting, Connector Type: Insulated Ring Tongue Terminal, Splice
Mi Item #05517732
MFR #30-500

Mfr description
30-500 RATCHET CRIMP TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.55/each

Specifications

Details

  • Connector Type
    Insulated Ring Tongue Terminal, Splice
  • Handle Style
    Cushioned Comfort Grip
  • Ratcheting
    Ratcheting
  • Self Adjusting
    Non-Self Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)