Motion
30-506
Crimper, Ratcheting, Connector Type: RJ45, Twisted Pair Cable, Handle Style: Cushioned Comfort Grip
Mi Item #05517733
MFR #30-506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimper, Ratcheting, Connector Type: RJ45, Twisted Pair Cable, Handle Style: Cushioned Comfort Grip
Mi Item #05517733
MFR #30-506

Mfr description
30-506 RATCHET CRIMP TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connector Type
    RJ45, Twisted Pair Cable
  • Handle Style
    Cushioned Comfort Grip
  • Ratcheting
    Ratcheting
  • Self Adjusting
    Non-Self Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)