1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IDEAL INDUSTRIES INC.
31-064
Fish Tape, Tape Length: 200ft, Tape Width: 3/16", Tape Material: Fiberglass, Case Diameter: 16"
Mi Item #
05517746
MFR #
31-064
Price
$789.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Fish Tapes
IDEAL INDUSTRIES INC. 31-064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDEAL INDUSTRIES INC.
31-064
Fish Tape, Tape Length: 200ft, Tape Width: 3/16", Tape Material: Fiberglass, Case Diameter: 16"
Mi Item #
05517746
MFR #
31-064
Mfr description
31-064 200' S-CLASS FISHTAPE W/LEADER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$789
.23
/each
Add to Cart
Specifications
Dimensions
Case Diameter
16 in
Tape Length
200 ft
Tape Width
3/16 in
Details
Tape Material
Fiberglass
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items