Motion
45-098
Wire Stripper, Maximum Compatible Wire Size: 20AWG, Minimum Compatible Wire Size: 30AWG, V-Notch
Mi Item #05517780
MFR #45-098
Price$96.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 20AWG, Minimum Compatible Wire Size: 30AWG, V-Notch
Mi Item #05517780
MFR #45-098

Mfr description
45-098 STM STD 20-30GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.20/each

Specifications

Dimensions

  • Compatible Wire Size Range
    30 to 20 AWG
  • Max Compatible Wire Size
    20 AWG
  • Min Compatible Wire Size
    30 AWG

Details

  • Includes Crimper
    Does Not Include Crimper
  • Includes Cutter
    Does Not Include Cutter
  • Plier Nose Or V Notch
    V-Notch
  • Self Adjusting
    Non-Self Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)