Specifications
Dimensions
- Compatible Wire Size Range7/32 to 1/8 in
- Max Compatible Wire Size1/8 in
- Min Compatible Wire Size7/32 in
Details
- Includes CrimperDoes Not Include Crimper
- Includes CutterDoes Not Include Cutter
- Self AdjustingSelf-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)