Motion
45-174
Wire Stripper, Maximum Compatible Wire Size: 16AWG, Minimum Compatible Wire Size: 26AWG, V-Notch
MI ITEM #05517786
MFR #45-174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 16AWG, Minimum Compatible Wire Size: 26AWG, V-Notch
MI ITEM #05517786
MFR #45-174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-174 C/STM STD 16-26GA

Specifications

  • Includes Cutter
    Does Not Include Cutter
  • Includes Crimper
    Does Not Include Crimper
  • Self Adjusting
    Non-Self Adjusting
  • Plier Nose Or V Notch
    V-Notch
  • Grip Style
    Cushioned Comfort Grip
  • Compatible Wire Size Range
    26 to 16 AWG
  • Max Compatible Wire Size
    16 AWG
  • Min Compatible Wire Size
    26 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text